Shop All Power Strips
Benchpro
60'' Gray 8-Outlet Mountable Power Strip A8-60
Mfr # 595A860GR
Zoro # G811515516
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # 595A860GR
- Zoro # G811515516
- Country of Origin China
- Category Power Strips
Description
Instantly enhance your BenchPro workbench with this BenchPro 60'' gray 8-outlet mountable power strip! This 15-amp rated power strip includes 8 outlets that are designed to accommodate adapter-style plugs allowing you to plug in a variety of tools without having a mess of cords running across the floor of your garage or workshop. The painted aluminum construction ensures increased durability and an attractive appearance.A 9' electric cord is included with this power strip to allow you to plug it into the wall. The power strip itself is equipped with an on / off switch that is lighted for easier visibility and convenience. Plus it is compatible to be mounted onto select BenchPro workbenches sold separately. Ideal for heavy-duty use within garages or large industrial job sites this dependable power strip is built to last!Overall Dimensions:Length: 60''Cord Length: 9'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8 ULTRA)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., Black (52NY56)
- Benchpro Power Strips