Shop All Tool Chests & Cabinets
Benchpro
20'' x 14 1/2'' x 6'' Deluxe Light Blue Steel Drawer D6
Mfr # 595D6LB
Zoro # G911947446
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # 595D6LB
- Zoro # G911947446
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Instantly enhance your BenchPro workbench with this BenchPro 20'' x 14 1/2'' x 6'' deluxe light blue steel drawer! This deluxe drawer comes with an attractive painted steel face to keep contents safe and secure in style. This drawer's solid steel construction and powder paint ensure extra durability while the welded design adds stability.This drawer also has a 100 pound capacity! Ball-bearing suspended slides allow for smooth operation of this drawer with your unit. Use it to store tools pens and notepads to keep your garage or workshop tidier and more organized.Overall Dimensions:Length: 20''Width: 14 1/2''Height: 6''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #4 (54014)
- BOSCH Line and Dot Laser, Exterior/Interior (GCL100-40G)
- VORTEX 2100 1.5 in. Black & Silver Flexible Putty Knife - Black and silver - 1.5 in. (VO3570486)
- DEWALT 3/16" x 10" x 12" High Impact Carbide SDS+ (DW5506)
- GARANT ToolCar Roller Cabinet Roller cabinet, 7 Drawer, 32 in W x 20 in D x 39 in H (914520 7)
- BETA Tool Cabinet, 5 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004651)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H (32H841)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Red, 41 in W (EX4106TCBKRD)
- BETA Tool Cabinet, 7 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004672)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ70)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- Benchpro Tool Chests & Cabinets