Shop All Tool Chests & Cabinets
Benchpro
20'' x 14 1/2'' x 4'' Standard Black Steel Drawer ED4
Mfr # 595ED4BK
Zoro # G312029055
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # 595ED4BK
- Zoro # G312029055
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Instantly enhance your BenchPro workbench with this BenchPro 20'' x 14 1/2'' x 4'' standard black steel drawer! This deluxe drawer comes with an attractive painted steel face to keep contents safe and secure in style. This drawer's solid steel construction and powder paint ensure extra durability while the welded design adds stability.This drawer also has a 100 pound capacity! Ball-bearing suspended slides allow for smooth operation of this drawer with your unit. Use it to store tools pens and notepads to keep your garage or workshop tidier and more organized.Overall Dimensions:Length: 20''Width: 14 1/2''Height: 4''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- DRILL AMERICA 11/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Cutting Direction: Right Hand (DWDCO11/16)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- C.H. HANSON Ch Hanson 1 Diamond Replacement Bit, 50005 (50005)
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- URREA H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H (H41M12)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- WESTWARD WESTWARD Top Chest, 4-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ69)
- Benchpro Tool Chests & Cabinets