Shop All Tool Chests & Cabinets
Benchpro
20'' x 14 1/2'' x 4'' Standard Beige Steel Drawer ED4
Mfr # 595ED4BG
Zoro # G712029099
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # 595ED4BG
- Zoro # G712029099
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Instantly enhance your BenchPro workbench with this BenchPro 20'' x 14 1/2'' x 4'' standard beige steel drawer! This deluxe drawer comes with an attractive painted steel face to keep contents safe and secure in style. This drawer's solid steel construction and powder paint ensure extra durability while the welded design adds stability.This drawer also has a 100 pound capacity! Ball-bearing suspended slides allow for smooth operation of this drawer with your unit. Use it to store tools pens and notepads to keep your garage or workshop tidier and more organized.Overall Dimensions:Length: 20''Width: 14 1/2''Height: 4''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 1/4 In Tip, 5 3/4 In L (2AJE2)
- BIG HORN 21 Oz Hatchet Axe with Hickory Handle (15142)
- GREY PNEUMATIC SKT 3/8DRX T40 INTERNAL TORX IM (GP1140T)
- WESTWARD Tape Measure, 12 ft. L Blade, Steel (55MN50)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP3)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H (CMST24160RB)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- Benchpro Tool Chests & Cabinets