Shop All Tool Chests & Cabinets
Benchpro
20'' x 14 1/2'' x 12'' Deluxe Light Blue Steel Drawer D12
Mfr # 595D12LB
Zoro # G911947422
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # 595D12LB
- Zoro # G911947422
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Instantly enhance your BenchPro workbench with this BenchPro 20'' x 14 1/2'' x 12'' deluxe light blue steel drawer! This deluxe drawer comes with an attractive painted steel face to keep contents safe and secure in style. This drawer's solid steel construction and powder paint ensure extra durability while the welded design adds stability.This drawer also has a 100 pound capacity! Ball-bearing suspended slides allow for smooth operation of this drawer with your unit. Use it to store tools pens and notepads to keep your garage or workshop tidier and more organized.Overall Dimensions:Length: 20''Width: 14 1/2''Height: 12''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 5m (510-5m)
- GEARWRENCH 12 Pc. Phillips?/Slotted/Torx? Mini Dual Material Screwdriver Set (80057H)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 1764 Bore, 31316 Overall Length, 1764 Shank Diamete (DEWCBR17/64)
- MOODY TOOL Slot/Cross Point Set, w/Fixed ESD, 6 Pc (57-0357)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Black, 42" W x 25.5" D x 49" H (49NR89)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- EXTREME TOOLS Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCRDBK)
- Benchpro Tool Chests & Cabinets