Shop All Tool Chests & Cabinets
Benchpro
20'' x 14 1/2'' x 12'' Deluxe Gray Steel Drawer D12
Mfr # 595D12GR
Zoro # G211947399
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # 595D12GR
- Zoro # G211947399
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Instantly enhance your BenchPro workbench with this BenchPro 20'' x 14 1/2'' x 12'' deluxe gray steel drawer! This deluxe drawer comes with an attractive painted steel face to keep contents safe and secure in style. This drawer's solid steel construction and powder paint ensure extra durability while the welded design adds stability.This drawer also has a 100 pound capacity! Ball-bearing suspended slides allow for smooth operation of this drawer with your unit. Use it to store tools pens and notepads to keep your garage or workshop tidier and more organized.Overall Dimensions:Length: 20''Width: 14 1/2''Height: 12''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS SNIPS STRAIGHT PTRN 7"" (A13N)
- MILWAUKEE TOOL 15 pc. RED HELIX Cobalt Drill Bit Set (48-89-2370)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9041)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black (020800R)
- BETA Mobile Roller Cabinet 8 Drawers, Light Grey (RSC24IT/8-G)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- WESTWARD WESTWARD Top Chest, 11 Drawer, Silver, Stainless Steel, 42 in W x 18 in D x 27 in H (53RH50)
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000065)
- Benchpro Tool Chests & Cabinets