No Product Image Available

Benchmark Usa

51018 Humidified Rotating Pizza / Pretzel Display Warmer


product price: $1,785.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether you want to sell piping hot pizza or soft pretzels this Benchmark USA 51018 display warmer is guaranteed to keep your product looking and tasting delicious! This unit comes with a 3-tier 18'' pizza rack and a 3-tier pretzel rack as well as ''Fresh & Delicious'' graphics that allow you to effectively merchandise either of them. A great addition to concession stands snack bars arenas and stadiums this warmer illuminates product with a 50W bulb sold separately and rotates the rack for even greater eye-catching merchandising effect. This rotation is stopped when a door is opened for easy loading and serving while a door on each side allows this unit to be used as a full service machine on a rear counter or a self service machine on a front counter.**Individual toggles allow you to power the machine's light motor and heat while an adjustable thermostat allows you to precisely set the temperature. A water reservoir is also included in the bottom of the unit that allows you to add humidity to the cabinet so the pizza and pretzels don't dry out. The stainless steel body is extremely durable and simple to clean while select components can even be cleaned in a dishwasher to further help expedite cleaning. A 120V electrical connection is required for operation.**Overall Dimensions:*Width: 33''*Depth: 28''*Height: 24''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.