Shop All Water Baths
Benchmark Scientific
Water Bath, 115V/60Hz, 8L
Mfr # B2000-8
Zoro # G2972806
Free Shipping & Returns
$994.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Ambient 41 Degrees to 212 Degrees
- Temp. Range (C) Ambient 5 Degrees to 100 Degrees
- Temp. Accuracy +/-0.5 Degrees C
- Overall Height 12 3/8 in
- Capacity 8 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # B2000-8
- Zoro # G2972806
- Country of Origin China
- Category Water Baths
Dimensions
Overall Height | 12 3/8 in |
Interior Height | 5 7/8 in |
Overall Width | 17 1/4 in |
Interior Depth | 12 3/4 in |
Interior Width | 9 1/2 in |
Overall Depth | 10 1/2 in |
Description
Heated or Refrigerated Heated, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Temp. Range (F) Ambient 41 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Standards CE, Voltage 115/230V AC, Flow Rate Not Applicable, Overall Depth 10 1/2 in, Overall Height 12 3/8 in, Overall Width 17 1/4 in, Pump Type Not Applicable, Specific Heat Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR240)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- BENCHMARK SCIENTIFIC Water Bath, 115V/60Hz, 2L (B2000-2)
- BENCHMARK SCIENTIFIC Mybath Water Bath, 2L, 115V (B2000-2)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- STUART Digital Water Bath, stainless steel, 24 (12122-81)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- Benchmark Scientific Lab Baths & Circulators