Shop All Water Baths
Benchmark Scientific
Water Bath, 115V/60Hz, 12L
Mfr # B2000-12
Zoro # G2972334
product price: $1,186.52
/ea
Free Shipping & Returns
$1,186.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Accuracy +/-0.5 Degrees C
- Temp. Range (F) Ambient 41 Degrees to 212 Degrees
- Temp. Range (C) Ambient 5 Degrees to 100 Degrees
- Color Blue
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B2000-12
- Zoro # G2972334
- Country of Origin China
- Category Water Baths
Dimensions
Interior Height | 7 7/8 in |
Overall Width | 22 in |
Overall Depth | 22 in |
Interior Depth | 12 3/4 in |
Interior Width | 9 1/2 in |
Overall Height | 18 in |
Description
Heated or Refrigerated Heated, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Temp. Range (F) Ambient 41 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Standards CE, Voltage 115/230V AC, Flow Rate Not Applicable, Overall Depth 22 in, Overall Height 18 in, Overall Width 22 in, Pump Type Not Applicable, Specific Heat Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- OHAUS pH Solution, 30mL (30100424)
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- BENCHMARK SCIENTIFIC Mybath Water Bath, 2L, 115V (B2000-2)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- BENCHMARK SCIENTIFIC Water Bath, 115V/60Hz, 2L (B2000-2)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- Benchmark Scientific Lab Baths & Circulators