Shop All Lab Mixers & Blenders
Benchmark Scientific
Vortexer, 3mm Orbit, 180 Watts
Mfr # BV1000
Zoro # G4776545
Free Shipping & Returns
$247.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 200 to 3200 rpm
- Plug Style - Lab Equipment Standard
- Overall Depth 6 3/4 in
- Overall Width 5 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BV1000
- Zoro # G4776545
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 6 3/4 in |
Overall Width | 5 in |
Overall Length | 6-1/3" |
Overall Height | 6 1/4 in |
Details
Item | Vortex Mixer |
Operating Speed | 200 to 3200 rpm |
Plug Style - Lab Equipment | Standard |
Material | Plastic, Rubber |
Special Features | 1.57 Amps, 180 Watts, 3mm Orbit, 50-60 Hz., CE Compliance, Touch or Continuous Operating Modes, Weight 8.4 lb |
Includes | Suction Feet, Cold Room/Incubator, 50 mL Tubes |
Standards | CE |
Product Type | Vortex Mixer |
Movement Type | Vortex |
Weight | 8.4 lb |
Capacity | Tube |
Hazardous Location | No |
Wattage | 180 W |
Number of Platforms | 0 |
Operating Temperature - Minimum | 4 Degrees C |
Operating Temperature - Maximum | 45 Degrees C |
Speed - Maximum | 3,200 RPM |
Speed - Minimum | 200 RPM |
Frequency | 50/60 Hz |
Plug Style | Standard |
Description
Load Capacity Not Applicable, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Overall Depth 6 3/4 in, Overall Height 6 1/4 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- RPI Myricetin, 100 MG (M95100-0.1)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- Benchmark Scientific Lab Mixing & Blending