Shop All Sieves
Benchmark Scientific
Vortexer, 200-3200 rpm, 115V
Mfr # BV1005
Zoro # G4529551
product price: $280.81
/ea
Free Shipping & Returns
$280.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Vortex Mixer
- Overall Depth 6 3/4 in
- Standards CE
- Speed Range 200 to 3,200 rpm
- Capacity - Lab Equipment 12 x 1.5 mL, 2 x 50 mL, 28 x 0.5 mL, 38 x 1.5 mL, 4 x 15 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV1005
- Zoro # G4529551
- Country of Origin Taiwan, Province of China
- Category Sieves
Dimensions
Overall Depth | 6 3/4 in |
Width | 5in. |
Height | 6.7" |
Depth | 6.3in. |
Overall Height | 6 1/4 in |
Overall Width | 5 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 200 to 3,200 rpm, Capacity - Lab Equipment 12 x 1.5 mL, 2 x 50 mL, 28 x 0.5 mL, 38 x 1.5 mL, 4 x 15 mL, Operating Temp. Range 4 Degrees to 45 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.57 A, Hz 50/60, Voltage 115, Overall Depth 6 3/4 in, Overall Height 6 1/4 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- Benchmark Scientific Lab Filters & Sieves