Shop All Lab Mixers & Blenders
Benchmark Scientific
Vortex Mixer, 50mL, 115V
Mfr # BV101-P
Zoro # G3979010
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 50 mL
- HP 0.2
- Operating Speed 0 to 2800 rpm
- Wattage 50 W
- Overall Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV101-P
- Zoro # G3979010
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 2 1/4 in |
Overall Depth | 3 7/8 in |
Overall Width | 3 3/4 in |
Overall Length | 3.9063 in |
Details
Item | Vortex Mixer |
Volume | 50 mL |
HP | 0.2 |
Operating Speed | 0 to 2800 rpm |
Wattage | 50 W |
Hazardous Location | No |
Capacity | Tube |
Weight | 1 lb |
Material | Plastic, Rubber |
Number of Platforms | 0 |
Movement Type | Vortex |
Special Features | Touch Activation |
Standards | CE |
Product Type | Vortex Mixer |
Speed - Maximum | 2,800 RPM |
Plug Style | Standard |
Frequency | 50/60 Hz |
Operating Temperature - Minimum | 4 Degrees C |
Operating Temperature - Maximum | 45 Degrees C |
Speed - Minimum | 0 RPM |
Description
Load Capacity Not Applicable, Number of Platforms 0, Hazardous Location No, Overall Depth 3 7/8 in, Overall Height 2 1/4 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- Benchmark Scientific Lab Mixing & Blending