Shop All Lab Mixers & Blenders
Benchmark Scientific
Vortex Mixer, 0.2 HP, 115V
Mfr # BV101
Zoro # G3978846
Free Shipping & Returns
$190.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 50 mL
- HP 0.2
- Operating Speed 0 to 2800 rpm
- Hazardous Location No
- Capacity Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BV101
- Zoro # G3978846
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 3.9063 in |
Overall Height | 2 1/4 in |
Overall Width | 3 3/4 in |
Overall Depth | 3 7/8 in |
Details
Item | Vortex Mixer |
Volume | 50 mL |
HP | 0.2 |
Operating Speed | 0 to 2800 rpm |
Hazardous Location | No |
Capacity | Tube |
Special Features | Touch Activation |
Number of Platforms | 0 |
Movement Type | Vortex |
Wattage | 50 W |
Weight | 1 lb |
Material | Plastic, Rubber |
Standards | CE |
Product Type | Vortex Mixer |
Operating Temperature - Minimum | 4 Degrees C |
Operating Temperature - Maximum | 45 Degrees C |
Speed - Maximum | 2,800 RPM |
Speed - Minimum | 0 RPM |
Frequency | 50/60 Hz |
Plug Style | Standard |
Description
Load Capacity Not Applicable, Number of Platforms 0, Hazardous Location No, Overall Depth 3 7/8 in, Overall Height 2 1/4 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK100 (MLB5-100)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- Benchmark Scientific Lab Mixers & Blenders