Shop All Lab Mixers & Blenders
Benchmark Scientific
Vortex Mixer, 0 to 2800 rpm
Mfr # BV101-B
Zoro # G3979038
product price: $190.91
/ea
Free Shipping & Returns
$190.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 50 mL
- HP 0.2
- Operating Speed 0 to 2800 rpm
- Material Plastic, Rubber
- Movement Type Vortex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV101-B
- Zoro # G3979038
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 3 7/8 in |
Overall Height | 2 1/4 in |
Overall Width | 3 3/4 in |
Overall Length | 3.9063 in |
Details
Item | Vortex Mixer |
Volume | 50 mL |
HP | 0.2 |
Operating Speed | 0 to 2800 rpm |
Material | Plastic, Rubber |
Movement Type | Vortex |
Special Features | Touch Activation |
Number of Platforms | 0 |
Weight | 1 lb |
Wattage | 50 W |
Hazardous Location | No |
Standards | CE |
Capacity | Tube |
Product Type | Mixer |
Operating Temperature - Minimum | 4 Degrees C |
Speed - Maximum | 2,800 RPM |
Plug Style | Standard |
Frequency | 50/60 Hz |
Speed - Minimum | 0 RPM |
Operating Temperature - Maximum | 45 Degrees C |
Description
Load Capacity Not Applicable, Number of Platforms 0, Hazardous Location No, Overall Depth 3 7/8 in, Overall Height 2 1/4 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-29)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC Multi-Tube Vortexer, 100 to 240V (BV1010)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- Benchmark Scientific Lab Mixing & Blending