Shop All Lab Mixers & Blenders
Benchmark Scientific
VORNADO MiniVortex Mixer, Purple
Mfr # 400815-P
Zoro # G604968840
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 4 in
- Plate Width 4 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 400815-P
- Zoro # G604968840
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4 in |
Plate Width | 4 in |
Height | 5 in |
Description
VORNADO MiniVortex Mixer features powerful vortexing action for tubes up to 50ml. Insta-Touch pad offers automatic motor activation when slight pressure is applied to cup head and stops when pressure is removed. Unique design prevents liquids from entering housing and prolongs motor integrity.
Powerful vortexing for tubes up to 50ml Smooth, quiet and efficient motor Personal size is ideal for all labs Speed: 2800 rpm, fixed Orbit: 4mm Motor Activation: Insta-Touch pressure activation Operating Temperature: +4°C to 65°C Outer Dimensions (inches): 3.75 x 4 x 3 Weight: 1 lb Electrical Requirements: 120 VAC, 60Hz Shipping Weight: 1.31 lbs
Shipping Dimensions: 4.00 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Powerful vortexing for tubes up to 50ml Smooth, quiet and efficient motor Personal size is ideal for all labs Speed: 2800 rpm, fixed Orbit: 4mm Motor Activation: Insta-Touch pressure activation Operating Temperature: +4°C to 65°C Outer Dimensions (inches): 3.75 x 4 x 3 Weight: 1 lb Electrical Requirements: 120 VAC, 60Hz Shipping Weight: 1.31 lbs
Shipping Dimensions: 4.00 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- Benchmark Scientific Lab Mixing & Blending