Shop All Vials
Benchmark Scientific
Universal platform, Flasks AND tubes
Mfr # H1000-MR
Zoro # G4779607
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Platform
- For Use With Mini Shaking Incubator
- AccessoryType Universal Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H1000-MR
- Zoro # G4779607
- Country of Origin Korea, Republic of
- Category Vials
Details
Item | Universal Platform for Flasks and Tubes |
Type | Platform |
For Use With | Mini Shaking Incubator |
AccessoryType | Universal Platform |
Description
Universal platform for Flasks and tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- JUSTRITE Justrite Safety Can Type II Accuflow 5 Gallon Galvanized Steel W 1 Hose, 7250230 (7250230)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- BENCHMARK SCIENTIFIC Shelf, For Use With H2200-H, H2200-HC (H2200-SH)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- Benchmark Scientific Labware