Shop All Lab Shakers
Benchmark Scientific
Tube Rotator
Mfr # R2024
Zoro # G911769536
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 3/4 in
- Capacity 11 x 1.5/2.0 mL (per Holder), 5 x 10-15 mL (per Holder), 5 x 5-7 mL (per Holder), 6 x 50 mL (per Holder)
- Standards CE
- Plug Style Standard
- Movement Type Rotator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # R2024
- Zoro # G911769536
- Country of Origin United States
- Category Lab Shakers
Dimensions
Overall Width | 10 3/4 in |
Overall Depth | 6 in |
Overall Height | 6 1/2 in |
Details
Item | Tube Rotator |
Capacity | 11 x 1.5/2.0 mL (per Holder), 5 x 10-15 mL (per Holder), 5 x 5-7 mL (per Holder), 6 x 50 mL (per Holder) |
Standards | CE |
Plug Style | Standard |
Movement Type | Rotator |
Speed - Maximum | 70 RPM |
Material | Metal |
Product Type | Lab Rotators |
Weight | 4 lb |
Hazardous Location | No |
Includes | Tube Holders for 1.5/2.0 mL, 10 mL, 15 mL, and 50 mL Tubes |
Number of Platforms | 1 |
Speed - Minimum | 5 RPM |
Description
Tube Rotator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- ZORO SELECT Centrifuge Tube, 15mL, Screw Top, PK500 (D1003-C)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- GLAS-COL Bottle Rotator (099A RD9912)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- VELP SCIENTIFIC Flocculator (F105A0117)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- Benchmark Scientific Lab Shakers