Shop All Lab Shakers
Benchmark Scientific
Tube Rotator
Mfr # R2020
Zoro # G311769549
product price: $399.95
/ea
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed - Minimum 24 RPM
- Number of Platforms 1
- Material Metal
- Overall Height 6 1/2 in
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # R2020
- Zoro # G311769549
- Country of Origin United States
- Category Lab Shakers
Dimensions
Overall Height | 6 1/2 in |
Overall Depth | 6 in |
Overall Width | 10 3/4 in |
Details
Item | Tube Rotator |
Speed - Minimum | 24 RPM |
Number of Platforms | 1 |
Material | Metal |
Weight | 3 lb |
Speed - Maximum | 24 RPM |
Plug Style | Standard |
Includes | Tube Holders for 1.5/2.0 mL, 10 mL, 15 mL, and 50 mL Tubes |
Hazardous Location | No |
Movement Type | Rotator |
Standards | CE |
Product Type | Lab Rotators |
Capacity | 11 x 1.5/2.0 mL (per Holder), 5 x 10-15 mL (per Holder), 5 x 5-7 mL (per Holder), 6 x 50 mL (per Holder) |
Description
Tube Rotator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- VELP SCIENTIFIC Flocculator (F105A0117)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- Benchmark Scientific Lab Shakers