Shop All Lab Mixers & Blenders
Benchmark Scientific
Tube Rocker w/ Grooved Mat
Mfr # 246261
Zoro # G404968910
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 6 in
- Plate Width 6 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 246261
- Zoro # G404968910
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6 in |
Plate Width | 6 in |
Height | 15 in |
Description
Tube Rocker is designed to provide ideal speed and tilt angle for agitation of tubes in a variety of laboratory applications. Tube Rocker accepts 1.5ml micro-tubes up to 50ml centrifuge tubes. Grooved design of rubber mat properly secures all tubes. Compact size (5" x 13") fits conveniently on lab bench, incubator, refrigerator or cold room.
Speed Range: 24rpm, fixedTilt Angle: 30°Capacity: 8 x 50ml; 15 x (5ml, 7ml, 10ml, or 15ml); 30 x l.5-2.0mlOperating Temp: +4C to +65CPlatform Dim: 4.5 x 12 InchesExterior Dim: 5.3 x 13.3 x 4 H InchesElectrical Req: 120VAC, 60Hz, 50wCE ApprovedWeight: 4 poundsShipping Weight: 5.0001 lbs
Shipping Dimensions: 6.00 x 15.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Speed Range: 24rpm, fixedTilt Angle: 30°Capacity: 8 x 50ml; 15 x (5ml, 7ml, 10ml, or 15ml); 30 x l.5-2.0mlOperating Temp: +4C to +65CPlatform Dim: 4.5 x 12 InchesExterior Dim: 5.3 x 13.3 x 4 H InchesElectrical Req: 120VAC, 60Hz, 50wCE ApprovedWeight: 4 poundsShipping Weight: 5.0001 lbs
Shipping Dimensions: 6.00 x 15.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Test Kit, Iodine (851245)
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- AMS Bottom Dredge, 25 Pound, Stainless Steel (445.60)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Multi-Tube Vortexer, 100 to 240V (BV1010)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- OHAUS Head Cover, Rubber Material (30400237)
- Benchmark Scientific Lab Mixers & Blenders