Shop All Lab Mixing Accessories
Benchmark Scientific
Tube Rack, For Use With BV1010
Mfr # BV1010-500
Zoro # G7222196
product price: $37.32
/ea
$37.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EVA
- For Use With BV1010
- AccessoryType Tube Rack, 15 x 50mL (29mm)
- Autoclavable No
- Tube Size 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV1010-500
- Zoro # G7222196
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Tube Size | 29 mm |
Details
Item | Tube Rack |
Material | EVA |
For Use With | BV1010 |
AccessoryType | Tube Rack, 15 x 50mL (29mm) |
Autoclavable | No |
Product Type | Test Tube Rack |
Total Holding Capacity | (15) Tubes |
Description
Item Tube Rack, Autoclavable No, Material EVA, For Use With BV1010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Calcium Pure AS Calibration Standard, 10 (N9303763)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- RPI Guanidine Thiocyanate 6M Solution, 1 L (G54250-1000.0)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BRANSON Spanner Wrench (201-118-024)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- Benchmark Scientific Lab Mixing & Blending