Shop All Lab Mixing Accessories
Benchmark Scientific
Tube Rack, For Use With BV1010
Mfr # BV1010-13
Zoro # G6404894
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EVA
- For Use With BV1010
- AccessoryType Tube Rack, 50 x 13mm
- Autoclavable No
- Product Type Test Tube Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV1010-13
- Zoro # G6404894
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Tube Size | 13 mm |
Details
Material | EVA |
Item | Tube Rack |
For Use With | BV1010 |
AccessoryType | Tube Rack, 50 x 13mm |
Autoclavable | No |
Product Type | Test Tube Rack |
Total Holding Capacity | (50) Tubes |
Description
Item Tube Rack, Autoclavable No, Material EVA, For Use With BV1010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- INCU-SHAKER Incubator, 230V, Metal/Stainless Steel, 2A (H3501-E)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- Benchmark Scientific Lab Mixing & Blending