Shop All Lab Mixing Accessories
Benchmark Scientific
Tube Rack, For Use With BV1010
Mfr # BV1010-12
Zoro # G6760074
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EVA
- For Use With BV1010
- AccessoryType Tube Rack, 50 x 12mm
- Autoclavable No
- Total Holding Capacity (50) Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV1010-12
- Zoro # G6760074
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Tube Size | 12 mm |
Details
Item | Tube Rack |
Material | EVA |
For Use With | BV1010 |
AccessoryType | Tube Rack, 50 x 12mm |
Autoclavable | No |
Total Holding Capacity | (50) Tubes |
Product Type | Test Tube Rack |
Description
Item Tube Rack, Autoclavable No, Material EVA, For Use With BV1010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0871E 1 Pint Titrating Reagent (TTR0871E)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 250mL (3701-250)
- ZORO SELECT Bottle, F-Style, 1/2 gal., HDPE (HF64W-38)
- COVENTRY Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500 (49280)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Large Ampule Tube Attachment (SI-0511)
- Benchmark Scientific Lab Mixing & Blending