Shop All Test Tube Racks & Holders
Benchmark Scientific
Tube Rack for platform
Mfr # H1000-MR-1550
Zoro # G4703465
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- For Use With Magic Clamp Platform
- Color Silver
- Material Polypropylene
- Includes Magnetic Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # H1000-MR-1550
- Zoro # G4703465
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Compartment Length | 9 in |
Compartment Width | 8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Magic Clamp Platform |
Color | Silver |
Material | Polypropylene |
Includes | Magnetic Attachment |
Product Type | Test Tube Rack |
Compatible Product Type | 15 mL Tubes, 50 mL Tubes, Shaker |
Total Holding Capacity | (20) 50 mL Tubes, (30) 15 mL Tubes |
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable Yes, Material Polypropylene, Silver, For Use With Magic Clamp Platform, Includes Magnetic Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- UNITED SCIENTIFIC Vibrations And Waves Set (VWS001)
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube (TTHP03)
- POLTEX Blood Tube Carrier Rack, 2 1/2 in H, PETG (BLDTUBE200)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Orange (456740N)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077Y)
- Benchmark Scientific Test Tube Racks & Holders