Shop All Lab Mixing Accessories
Benchmark Scientific
Thermal Cycler, 240V, Includes Euro Plug
Mfr # T5005-3205-E
Zoro # G2553280
Free Shipping & Returns
$3,145.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240V AC
- Temp. Range (C) 30 Degrees to 112 Degrees C
- Overall Depth 9 1/4 in
- Accuracy +/-0.25 Degrees C @ 37 Degrees C
- Chamber Height 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # T5005-3205-E
- Zoro # G2553280
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Overall Depth | 9 1/4 in |
Chamber Height | 6.2 in |
Overall Width | 9 1/4 in |
Chamber Width | 7.1 in |
Overall Height | 6 1/4 in |
Chamber Depth | 9.1 in |
Interior Width | 7 1/8 in |
Interior Depth | 9 1/8 in |
Interior Height | 6 1/4 in |
Description
Thermal Cycler, Incubator Type Cell Culture, Temp. Range (C) 30 Degrees to 112 Degrees , Temp. Range (F) 86 Degrees to 233 Degrees , Capacity (Cu.-Ft.) 378, Capacity (ML) 0.5, Overall Height 6-13/64 In., Overall Width 9-7/64 In., Overall Depth 7-7/64 In., Digital, Convection Type Conduction, Chamber Depth 9.1 In., Chamber Height 6.2 In., Chamber Width 7.1 In., Number of Shelves 0, Non-Refrigerated, Chamber Material Stainless Steel, Includes Euro Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL Test Kit Radon In Water (RW103)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- ALCONOX Detergent, 9X4 lb., PK9 (1104)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- SCILOGEX SCILOGEX Cross Stirrer, PTFE Coated, Use with OS20/OS40 Overhead Stirrers (18900075)
- Benchmark Scientific Lab Mixing & Blending