Shop All Test Tube Racks & Holders
Benchmark Scientific
Test Tube Rack, Silver, 41 x 15
Mfr # B2000-4-T150
Zoro # G0744837
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Format 41x15
- Material Stainless Steel
- Finish Polished
- Autoclavable Yes
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B2000-4-T150
- Zoro # G0744837
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Compartment Width | 9 3/8 in |
Compartment Length | 5 1/4 in |
Details
Format | 41x15 |
Material | Stainless Steel |
Finish | Polished |
Item | Tube Rack |
Autoclavable | Yes |
Color | Silver |
For Use With | Mfr. No. B2000-4 |
Product Type | Test Tube Rack |
Compatible Product Type | 15 mL Tubes, Water Bath |
Total Holding Capacity | (41) Tubes |
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable Yes, Material Stainless Steel, Finish Polished, Silver, Format 41x15, For Use With Mfr. No. B2000-4, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Sterileware Liquid Thief Sampler, PK20 (F37871-1000)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Round & Tapered End 9" (A2Z-ZR108)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- HEATHROW SCIENTIFIC Styrofoam Micro-Tube Storage Box, 10/PK (145746)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-200)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Green (HS27552C)
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- Benchmark Scientific Test Tube Racks & Holders