Shop All Test Tube Racks & Holders
Benchmark Scientific
Test Tube Rack, Silver, 30 x 50
Mfr # B2000-8-T500
Zoro # G0744986
product price: $186.75
/ea
Free Shipping & Returns
$186.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Format 30x50
- Finish Polished
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B2000-8-T500
- Zoro # G0744986
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Compartment Length | 9 1/2 in |
Compartment Width | 12 3/4 in |
Details
Autoclavable | Yes |
Item | Tube Rack |
Format | 30x50 |
Finish | Polished |
Material | Stainless Steel |
Color | Silver |
For Use With | Mfr. No. B2000-8 |
Product Type | Test Tube Rack |
Total Holding Capacity | (30) Tubes |
Compatible Product Type | 50 mL Tubes, Water Bath |
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable Yes, Material Stainless Steel, Finish Polished, Silver, Format 30x50, For Use With Mfr. No. B2000-8, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 1L, Plastic (793EN9)
- YSI Cap Membrane Kit, Universal (5909)
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3016A, PK12 (R3019)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Wht, PK2 (HS120188)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- DYNALON Test Tube Rack, 6x15 Format, 2-7/16"H (225645-0000)
- UNITED SCIENTIFIC Plastic Test Tube Rack, In-Line (TTHP02)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 24x30mm, White (HS27515A)
- Benchmark Scientific Test Tube Racks & Holders