Shop All Test Tube Racks & Holders
Benchmark Scientific
Test Tube Rack, Clear, 40 x 2.0
Mfr # B2000-4-T1520
Zoro # G0745056
product price: $80.92
/ea
Free Shipping & Returns
$80.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. B2000-4
- Format 40x2
- Color Clear
- Autoclavable Yes
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B2000-4-T1520
- Zoro # G0745056
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Compartment Length | 4 3/4 in |
Compartment Width | 3 in |
Details
For Use With | Mfr. No. B2000-4 |
Format | 40x2 |
Item | Tube Rack |
Color | Clear |
Autoclavable | Yes |
Material | Plastic |
Finish | Clear |
Product Type | Test Tube Rack |
Compatible Product Type | Microtubes, Water Bath |
Total Holding Capacity | (48) Tubes |
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable Yes, Material Plastic, Finish Clear, Clear, Format 40x2, For Use With Mfr. No. B2000-4, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate High Range, 30 mL (ST2776-A)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- DIGI-SENSE Panel-Mount Standard Connector, Type-J, (18527-24)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- HEATHROW SCIENTIFIC Styrofoam Micro-Tube Storage Box, 10/PK (145746)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- Benchmark Scientific Test Tube Racks & Holders