Shop All Bottles & Jars
Benchmark Scientific
Storage Bottle, Starter Pack, B Cap, PK10
Mfr # B3000-SP-G
Zoro # G6634065
product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric (3) 500mL, (3) 250mL, (2) 100mL, (2) 1000mL
- Capacity Various
- Labware Capacity - English (2) 33.81 oz, (2) 3.38 oz, (3) 8.45 oz, (3) 16.91 oz
- Mouth Narrow
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B3000-SP-G
- Zoro # G6634065
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 5.5 in |
Labware Height - English | 10.75 in |
Mouth Size | Narrow |
Overall Height - Metric | 273.05 mm |
Body Diameter - Metric | 139.7 mm |
Description
Media Bottle Starter Pack, Body Color Clear, Body Material Borosilicate Glass, Body Diameter - Metric 139.7 mm, Bottle Type Media, Overall Height - Metric 273.05 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Closure Color Green, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, USP Specification Type I, Closure Material Polypropylene, Special Features Safety Coated, Shape Round, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- KRAFT TOOL Long Arm Acid Brush, Palmyra Bristles (BL521)
- WHIRL-PAK Sampling Bag, Polyethylene, 24 oz., PK500 (B01297)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- SP BEL-ART Acetone 4 Color Safety-Labeled Wash, PK4 (F11716-0001)
- Benchmark Scientific Labware