Shop All Bottles & Jars
Benchmark Scientific
Storage Bottle, 500Ml Stand B Cap, PK10
Mfr # B3000-500-G
Zoro # G7056156
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 500 mL
- Capacity 500ml
- Labware Capacity - English 16.9 oz
- Height 6-3/4"
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # B3000-500-G
- Zoro # G7056156
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 6-3/4" |
Diameter | 3.25 in |
Labware Height - English | 6.75 in |
Overall Height - Metric | 171.45 mm |
Body Diameter - Metric | 82.55 mm |
Mouth Size | Narrow |
Description
Media Bottle, Body Color Assorted, Body Material Borosilicate Glass, Body Diameter - Metric 82.55 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 1.69 fl oz, Overall Height - Metric 171.45 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Rubber, Closure Color Green, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric 100 mL, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 90M (PBF090)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- BENCHMARK SCIENTIFIC Bottle, 305 mm H, Clear, 127 mm Dia (V0020-BOT)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- BENCHMARK SCIENTIFIC Agarose 25g (A1700)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- Benchmark Scientific Labware