Shop All Bottles & Jars
Benchmark Scientific
Storage Bottle, 2000Ml Stand B Cap, PK5
Mfr # B3000-2000-G
Zoro # G6456651
product price: $168.99
/pk 5, $33.80/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Capacity 2,000mL
- Labware Capacity - English 67.63 oz
- Height 11-1/4"
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B3000-2000-G
- Zoro # G6456651
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 11-1/4" |
Diameter | 4.5 in |
Labware Height - Metric | 111 mm |
Labware Height - English | 11.25 in |
Body Diameter - Metric | 114.3 mm |
Overall Height - Metric | 111 mm |
Mouth Size | Narrow |
Description
Media Bottle, Body Color Assorted, Body Material Borosilicate Glass, Body Diameter - Metric 114.3 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 0.52 fl oz, Overall Height - Metric 111 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Rubber, Closure Color Green, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric 100 mL, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- ZORO SELECT Graduated Dipper, 500 ml, 6 Ft Handle (3KWF9)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- Benchmark Scientific Bottles & Jars