Shop All Bottles & Jars
Benchmark Scientific
Storage Bottle, 100Ml Stand B Cap, PK10
Mfr # B3000-100-G
Zoro # G7014594
product price: $99.15
/pk 10, $9.92/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 100 mL
- Capacity 100mL
- Labware Capacity - English 3.38 oz
- Mouth Narrow
- Height 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B3000-100-G
- Zoro # G7014594
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 4mm |
Labware Height - English | 1.75 in |
Labware Height - Metric | 4 mm |
Diameter | 2.2 mm |
Body Diameter - Metric | 2.2 mm |
Overall Height - Metric | 4 mm |
Mouth Size | Narrow |
Description
Media Bottle, Body Color Assorted, Body Material Borosilicate Glass, Body Diameter - Metric 2.2 mm, Bottle Type Media, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 4 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Rubber, Closure Color Green, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric 20 mL, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Pipette, Transfer, 1.5 ml, PK100 (262175)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- Benchmark Scientific Bottles & Jars