Shop All Bottles & Jars
Benchmark Scientific
Storage Bottle, 1000Ml Stand B Cap, PK10
Mfr # B3000-1000-G
Zoro # G6679084
product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 1 L
- Labware Capacity - English 33.81 oz
- Capacity 1,000mL
- Height 8-1/2"
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B3000-1000-G
- Zoro # G6679084
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 8-1/2" |
Diameter | 3.75 in |
Labware Height - English | 8.5 in |
Mouth Size | Narrow |
Overall Height - Metric | 215.9 mm |
Body Diameter - Metric | 95.25 mm |
Description
Media Bottle, Body Color Assorted, Body Material Borosilicate Glass, Body Diameter - Metric 95.25 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 215.9 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Rubber, Closure Color Green, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric 100 mL, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- ABANAKI pH Tester, 0-14 Range, For Use W/6KYV8 (PH-A)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- Benchmark Scientific Labware