Shop All Sieves
Benchmark Scientific
Stacking Platform Flat Mat 3.5
Mfr # BR5000-STACK
Zoro # G6694983
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BR5000
- Material Steel
- Overall Width 12 in
- Includes Flat Mat
- Accessory Type Rocker Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BR5000-STACK
- Zoro # G6694983
- Country of Origin Taiwan, Province of China
- Category Sieves
Dimensions
Overall Width | 12 in |
Overall Length | 16 in |
Details
Item | Rocker Accessory |
For Use With | BR5000 |
Material | Steel |
Includes | Flat Mat |
Accessory Type | Rocker Accessory |
Product Type | Stacking Platform |
Description
Rocker Accessory, Weight 3, Height 2, Width 16, Depth 12, Material Various, For Use With BR5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC High Alumina Crucible, Tall Form, 50Ml C (JAH050)
- LAMOTTE KIT SOIL TEST MODEL EXPANDED METAL (5934-01)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- RPI Guanidine Thiocyanate 6M Solution, 1 L (G54250-1000.0)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- Benchmark Scientific Lab Filters & Sieves