Shop All Lab Mixers & Blenders
Benchmark Scientific
Stacking Platform, 12x12in, Flat Mat
Mfr # BR1000-STACK
Zoro # G4051546
product price: $107.68
/ea
Free Shipping & Returns
$107.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 12 in
- Includes Flat Mat
- Material Metal, Rubber
- Accessory Type Stacking Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BR1000-STACK
- Zoro # G4051546
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 12 in |
Overall Width | 12 in |
Details
Item | Stacking Platform |
Includes | Flat Mat |
Material | Metal, Rubber |
Accessory Type | Stacking Platform |
Hold Capacity | (16) 15 mL or 50 mL Tubes, (42) 1.5 mL Tubes |
Product Type | Stacking Platform |
Description
Stacking Platform, Includes Flat Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- ECONOMY Probe with Eye, 6in, Each (PROBE-EYE)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- Benchmark Scientific Lab Mixers & Blenders