Shop All Bottles & Jars
Benchmark Scientific
Solid Block. 1.25" 32mm In Height
Mfr # BSH100-01
Zoro # G3918124
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSH100-01
- Zoro # G3918124
- Country of Origin China
- Category Bottles & Jars
Details
Item | Solid Block. 1.25" (32 Mm) In Height |
Description
Solid Block. 1.25 In. (32 Mm) In Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- PROFESSIONAL Test Kit Lead In Water (LW107)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- INSIZE Portable Refractometer (ISQ-RM30)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- Benchmark Scientific Bottles & Jars