Shop All Lab Incubators
Benchmark Scientific
Shaking Incubator
Mfr # H3022
Zoro # G311495028
product price: $11,736.99
/ea
Free Shipping & Returns
$11,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Width 20 in
- Overall Depth 26 in
- Frequency 50/60 Hz
- Includes Pull-Out Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H3022
- Zoro # G311495028
- Country of Origin Korea, Republic of
- Category Lab Incubators
Dimensions
Overall Height | 19 in |
Overall Width | 20 in |
Overall Depth | 26 in |
Details
Item | Shaking Incubator |
Frequency | 50/60 Hz |
Includes | Pull-Out Adjustable Shelf |
Wattage | 480 W |
Product Type | Incubating Shaker |
Standards | CE |
Weight | 307 lb |
Description
Shaking Incubator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- Benchmark Scientific Lab Heaters