Shop All Vials
Benchmark Scientific
Shaking Incubator
Mfr # H1001-M
Zoro # G4699834
product price: $3,211.99
/ea
Free Shipping & Returns
$3,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Overall Height 13 in
- Includes Rubber Mat
- Overall Width 11 in
- Type Incubator Shaker Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H1001-M
- Zoro # G4699834
- Country of Origin Korea, Republic of
- Category Vials
Dimensions
Overall Height | 13 in |
Overall Width | 11 in |
Overall Depth | 18 3/4 in |
Platform Length | 11 1/2 in |
Platform Width | 9 1/2 in |
Details
Item | Shaking Incubator |
Voltage | 120V |
Includes | Rubber Mat |
Type | Incubator Shaker Mini |
Temp. Range | +5 Degrees to 60 Degrees C |
Accuracy | +/-1 Degrees C |
Standards | CE |
Material | Metal, Plastic |
Capacity | 12 x 125 mL, 20 x 50 mL, 2 x 1 L Flasks, 5 x 500 mL, 8 x 250 mL |
Speed - Maximum | 300 RPM |
Speed - Minimum | 30 RPM |
Movement Type | Orbital |
Hazardous Location | No |
Frequency | 50/60 Hz |
Product Type | Incubating Shaker |
Wattage | 250 W |
Weight | 25 lb |
Number of Platforms | 1 |
Plug Style | Standard |
Description
Load Capacity Not Applicable, Number of Platforms 1, Hazardous Location No, Voltage 120V, Overall Depth 18 3/4 in, Overall Height 13 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- OAKTON Ph Meter, LCD, AA Batteries (3561325)
- WELCH Vacuum Hose, Welch (331040-10)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- BENCHMARK SCIENTIFIC Shelf, For Use With H2200-H, H2200-HC (H2200-SH)
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- QUINCY LAB Incubator, Steel Door (10-180)
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- WHEATON Sample Vial, 2mL, PK200 (224801)
- Benchmark Scientific Labware