Shop All Sieves
Benchmark Scientific
Shaker Rubber Mat Platform
Mfr # BT302
Zoro # G4622003
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 9.5 in
- Overall Depth 4 3/4 in
- Platform Width - Lab Equipment 8 in
- Load Capacity 8.82 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BT302
- Zoro # G4622003
- Country of Origin China
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 9.5 in |
Overall Depth | 4 3/4 in |
Platform Width - Lab Equipment | 8 in |
Height | 5" |
Overall Height | 11 3/4 in |
Width | 11in. |
Overall Width | 11 3/4 in |
Depth | 10.7in. |
Platform Length | 9 1/2 in |
Platform Width | 8 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 9.5 in, Platform Width - Lab Equipment 8 in, Load Capacity 8.82 lb, Speed Range 50 to 300 rpm, Operating Temp. Range 4 Degrees to 65 Degrees C, Number of Platforms 2, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1 A, Hz 50/60, Voltage Universal, Overall Depth 4 3/4 in, Overall Height 11 3/4 in, Overall Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Convex Mirror, 50Mm Dia / 100Mm Fl (MCV504)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP0)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- CORNING PYREX 9 mL Screw Cap Culture Tube, PK 144 (9825-13)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- ADVANTECH Sieve Cover, Brass, 12 In Dia, 0.375 In D (CB12W/R)
- Benchmark Scientific Lab Filters & Sieves