Shop All Sieves
Benchmark Scientific
Shaker Mp 4 Position Micro Plate
Mfr # BT1502
Zoro # G4569801
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 13 in
- Overall Depth 4 3/4 in
- Platform Width - Lab Equipment 11.7 in
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BT1502
- Zoro # G4569801
- Country of Origin China
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 13 in |
Overall Depth | 4 3/4 in |
Platform Width - Lab Equipment | 11.7 in |
Width | 11in. |
Height | 4.5" |
Overall Width | 11 3/4 in |
Overall Height | 11 3/4 in |
Depth | 10.7in. |
Platform Length | 13 1/8 in |
Platform Width | 11 3/4 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 13 in, Platform Width - Lab Equipment 11.7 in, Load Capacity 3.97 lb, Speed Range 200 to 1,500 rpm, Operating Temp. Range 4 Degrees to 65 Degrees C, Number of Platforms 2, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1 A, Hz 50/60, Voltage Universal, Overall Depth 4 3/4 in, Overall Height 11 3/4 in, Overall Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 (6FAJ4)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- ADVANTECH Sieve, #3.5, B/S, 8 In, Full Ht (#3.5BS8F)
- Benchmark Scientific Sieves