Shop All Sieves
Benchmark Scientific
Rotator, Metal, 50/60 Hz, 360 rpm, 7.8"H
Mfr # R4045-E
Zoro # G2727273
product price: $894.88
/ea
Free Shipping & Returns
$894.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Rotator
- Overall Depth 7 3/4 in
- Standards CE
- Load Capacity 1 lb
- Speed Range 1 to 80 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # R4045-E
- Zoro # G2727273
- Country of Origin China
- Category Sieves
Dimensions
Overall Depth | 7 3/4 in |
Overall Width | 11 3/8 in |
Height | 7.8" |
Depth | 5.4" |
Overall Height | 5 3/8 in |
Length | 16.1" |
Width | 16.1" |
Description
Shaker, Rotator, Load Capacity 1 lb, Speed Range 1 to 80 rpm, Capacity - Lab Equipment 12 x 50 mL, 22 x 15 mL, 84 x 1.5 mL, Operating Temp. Range Ambient 2 Degrees to 70 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment European, Amps 3 A, Hz 50/60, Voltage 240, Overall Depth 7 3/4 in, Overall Height 5 3/8 in, Overall Width 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SCHLENK TUBE, HIGH VAC VALVE, 20mL, VALVE 0-4mm, 22x110mm (F580020)
- A2Z SCILAB TC Castroviejo Needle Holder 7" Curved, Round Handle (A2Z-ZR484)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 500, mL (BU5007-P)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- Benchmark Scientific Sieves