Shop All Sieves
Benchmark Scientific
Rotator, Metal, 50/60 Hz, 360 rpm, 7.8"H
Mfr # R4040-E
Zoro # G2727267
product price: $556.29
/ea
Free Shipping & Returns
$556.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Rotator
- Overall Depth 7 3/4 in
- Standards CE
- Load Capacity 1 lb
- Speed Range 1 to 80 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # R4040-E
- Zoro # G2727267
- Country of Origin China
- Category Sieves
Dimensions
Overall Depth | 7 3/4 in |
Height | 7.8" |
Overall Height | 5 3/8 in |
Width | 11.4" |
Overall Width | 11 3/8 in |
Depth | 5.4" |
Length | 11.4" |
Description
Shaker, Rotator, Load Capacity 1 lb, Speed Range 1 to 80 rpm, Capacity - Lab Equipment 10 x 15 mL, 6 x 50 mL, 60 x 1.5 mL, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment European, Amps 3 A, Hz 50/60, Voltage 240, Overall Depth 7 3/4 in, Overall Height 5 3/8 in, Overall Width 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAL5)
- RPI Teflon Cloth for 8" Sealer (248103)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- ADVANTECH MANUFACTURING Pan, Brass, 12 In, Half Ht (PB12H)
- Benchmark Scientific Sieves