Shop All Microbiology Media
Benchmark Scientific
Rocking Platform, Plastic, Mfr. No. R4045
Mfr # R4045-RP2
Zoro # G2553490
Free Shipping & Returns
$167.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. No. R4045
- Manufacturers Warranty Length 2 yr
- Overall Length 10 in
- Includes Flat Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # R4045-RP2
- Zoro # G2553490
- Country of Origin China
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 10 in |
Overall Width | 6 in |
Details
Material | Plastic |
For Use With | Mfr. No. R4045 |
Item | Rocking Platform |
Includes | Flat Mat |
Accessory Type | Rocking Platform |
Product Type | Rocking Platform |
Hold Capacity | (2) Microplates |
Description
Rocking Platform,For Use With Mfr. No. R4045,Material Plastic,Manufacturers Warranty Length 2 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00,500mL, Plastc (GR122800-M01)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- RPI MES Free Acid, 500g (M22040-500.0)
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube (TTHP03)
- GLOBE SCIENTIFIC Needle Holder, Universal, PK200 (1202)
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- GENERAL LABORATORY PRODUCTS TSB, 4 perTween20&0.5 Lecithin, 90mL, PK12 (8WM-1180-90)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 50 Preps (ZR1057)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- Benchmark Scientific Microbiology Media