Shop All Vials
Benchmark Scientific
Rocker, For Use With H2200-H, H2200-HC
Mfr # H3D1020-E
Zoro # G7171001
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H2200-H, H2200-HC
- AccessoryType Rocker
- Compatible Product Type Incubators
- Product Type Shaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H3D1020-E
- Zoro # G7171001
- Country of Origin Taiwan, Province of China
- Category Vials
Details
Item | Rocker |
For Use With | H2200-H, H2200-HC |
AccessoryType | Rocker |
Compatible Product Type | Incubators |
Product Type | Shaker |
Description
RockerFor Use With H2200-H, H2200-HC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 12,880 Us/cm, 1 L (CS9912-Q)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- BENCHMARK SCIENTIFIC Shelf, For Use With H2200-H, H2200-HC (H2200-SH)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- WHEATON Vial, 6mL, Neck Size 15-425, PK2000 (986645)
- CELLTREAT Tube, 15mL, Polypropylene, PK500 (229452)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- ZORO SELECT Vial Screw Cap Glass 11ml Clear, PK144 (3LEH4)
- Benchmark Scientific Labware