Shop All Lab Shakers
Benchmark Scientific
Rocker 2D
Mfr # BR5404
Zoro # G711631620
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Style Standard
- Platform Width 12 in
- Number of Platforms 4
- Operating Temperature - Maximum 50 Degrees C
- Load Capacity 12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BR5404
- Zoro # G711631620
- Country of Origin Taiwan, Province of China
- Category Lab Shakers
Dimensions
Platform Width | 12 in |
Overall Width | 16 in |
Platform Length | 16 in |
Overall Height | 8 in |
Overall Depth | 13 1/2 in |
Details
Item | 2D Rocker |
Plug Style | Standard |
Number of Platforms | 4 |
Operating Temperature - Maximum | 50 Degrees C |
Load Capacity | 12 lb |
Capacity | (4) Trays |
Speed - Minimum | 5 RPM |
Weight | 27 lb |
Material | Metal |
Hazardous Location | No |
Standards | CE |
Operating Temperature - Minimum | 0 Degrees C |
Features | Accepts Up to (4) Tiers, Adjustable Rocking Speed and Tilt Angle, Cold Room and Incubator Safe, User-Adjustable Platform Configuration |
Speed - Maximum | 80 RPM |
Product Type | 2D Rocker |
Frequency | 50/60 Hz |
Includes | (4) Large Platforms |
Movement Type | 2D |
Description
Rocker 2D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Canon, Nikon and Olympus SLR / DSLR Camera Adapter for Microscopes (CA-CAN-NIK-OLY-SLR)
- AVEN Remote Control Replacement, Cyclops (26700-400-RC)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT520ANG)
- LOVIBOND Phenol Red Rapid Tablets (511790BT)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- Benchmark Scientific Lab Mixing & Blending