Shop All Microbiology Media
Benchmark Scientific
Reversible Combs, Plastic, White
Mfr # E1101-COMB1
Zoro # G9166243
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Agarose Tablets
- Includes (2) Combs
- Overall Length 4 3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # E1101-COMB1
- Zoro # G9166243
- Country of Origin China
- Category Microbiology Media
Dimensions
Overall Length | 4 3/4 in |
Overall Width | 1 1/4 in |
Details
Material | Plastic |
For Use With | Agarose Tablets |
Item | Reversible Comb |
Includes | (2) Combs |
Color | White |
Product Type | Double Sided Combs |
Description
Reversible Combs, Material Plastic, White, For Use With Agarose Tablets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 29/42, 500mL (F308500)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- LOVIBOND Dipslide, TTC/MAC, Coliforms/TVC, PK10 (56B010410)
- RPI YPD Broth, 500 G (Y20090-500.0)
- ZYMO RESEARCH Proteinase K w/Storage Buffer Set, 5 mg (ZD3001-2-5)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- Benchmark Scientific Microbiology Media