Shop All Bottles & Jars
Benchmark Scientific
Replt Cap, Standard B, PK10
Mfr # B3000-CAP-G
Zoro # G6882881
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color B,G,P,Y,W, & Assorted
- Standards No
- Screw Closure Size GL45
- Labware Closure Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B3000-CAP-G
- Zoro # G6882881
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | GL45 |
Diameter | 48 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | Yes |
Color | B,G,P,Y,W, & Assorted |
Standards | No |
Labware Closure Color | Assorted |
Closure Material | Polypropylene |
Labware Closure Liner Material | Rubber |
Labware Closure Material | Polypropylene |
Labware Closure Liner Design | Induction |
Mouth | Wide |
Labware Closure Type | Screw On |
Closure Liner Design | Induction |
Vented | No |
Septa Included | No |
Closure Type | Screw On |
Closure Color | Green |
Closure Liner Material | Rubber |
Product Type | Replacement Cap |
Description
Cap, Diameter 48 mm, Screw Closure Size GL45, Closure Material Polypropylene, Product Type Replacement Cap, Closure Color Green, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Wide, Standards No, Closure Liner Design Induction, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- AZLON Bottle, 30mL, 1 oz, Narrow, PK12 (301705-0001)
- NALGENE PP Scissor-Type Forceps, Blue PP, PK 12 (6320-0010)
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- Benchmark Scientific Labware