Shop All Vials
Benchmark Scientific
Rack, For Use With BV1010
Mfr # BV1010-MP
Zoro # G7149895
product price: $143.06
/ea
Free Shipping & Returns
$143.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- For Use With BV1010
- Overall Width 9 in
- AccessoryType Rack
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV1010-MP
- Zoro # G7149895
- Country of Origin China
- Category Vials
Dimensions
Overall Width | 9 in |
Overall Length | 12 in |
Details
Item | Rack |
Material | Foam |
For Use With | BV1010 |
AccessoryType | Rack |
Hold Capacity | (3) Microplates |
Product Type | Mixer Accessories |
Description
Rack, For Use With BV1010, Material Foam, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- BENCHMARK SCIENTIFIC Thermistor Sensor Probe (H3770-TP)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- BENCHMARK SCIENTIFIC Shelf, For Use With H2200-H, H2200-HC (H2200-SH)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- UEI Refrigerant Leak Test Vial (RLDLS)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- CHEMGLASS Vial, 0.3mL, PK100 (CV-1055-1232)
- Benchmark Scientific Vials