Shop All Lab Mixing Accessories
Benchmark Scientific
Prefilled Tubes for Homogenizer, 0.5mm
Mfr # D1032-05
Zoro # G7224131
product price: $151.64
/pk 50, $3.03/ea
Free Shipping & Returns
$151.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zirconium (Beads)
- Overall Length 7 in
- Includes 2 mL Tubes Prefilled
- Overall Width 4 in
- Accessory Type Prefilled Tubes for Homogenizer,0.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # D1032-05
- Zoro # G7224131
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Length | 7 in |
Overall Width | 4 in |
Overall Diameter | 0 in |
Details
Item | Prefilled Tubes for Homogenizer |
Material | Zirconium (Beads) |
Includes | 2 mL Tubes Prefilled |
Accessory Type | Prefilled Tubes for Homogenizer,0.5mm |
Product Type | Prefilled Tube |
Description
Prefilled Tubes for Homogenizer,0.5mm, PK 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- CAFRAMO Turbine Propellor Blade (A553)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- Benchmark Scientific Lab Mixing & Blending