Shop All Lab Mixers & Blenders
Benchmark Scientific
Platform Mixers, Extra 3D Platform w/ Flat Mat
Mfr # 248554P
Zoro # G304968973
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 4 in
- Plate Width 12 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 248554P
- Zoro # G304968973
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4 in |
Plate Width | 12 in |
Height | 8 in |
Description
Extra 3D Platform with Flat Mat for 3D Orbital Rocker. Platform has a 3 inch clearance.
Shipping Weight: 3.3124 lbs
Shipping Dimensions: 12.00 x 8.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 3.3124 lbs
Shipping Dimensions: 12.00 x 8.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6528)
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard (R3012A)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- Benchmark Scientific Lab Mixers & Blenders