Shop All Lab Mixers & Blenders
Benchmark Scientific
Platform Mixers, Extra 2D Platform w/ Flat Mat
Mfr # 248553P
Zoro # G404969009
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 0.75 in
- Plate Width 14.25 in
- Height 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 248553P
- Zoro # G404969009
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 0.75 in |
Plate Width | 14.25 in |
Height | 12.25 in |
Description
For use with 2D Platform Rocker. Platform has a three inch clearance.
Shipping Weight: 5.5113 lbs
Shipping Dimensions: 14.25 x 12.25 x 0.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.5113 lbs
Shipping Dimensions: 14.25 x 12.25 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC Dimpled Rubber Mat, 12x12 (248557)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- Benchmark Scientific Lab Mixers & Blenders